Bridge Pin, Zinc Plated Spring Steel, 0.105 in Wire Dia x 3.016 in Length
- Mfr # BP-162
- Zoro # G523416231
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Shank Length
3-1/64 in
Color
Silver
Pin Diameter
0.105 in
Material
MB Spring Wire
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-162
- Zoro #
- G523416231
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Shank Length
- 3-1/64 in
- Pin Diameter
- 0.105 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.