Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Plated Spring Steel, 0.120 in Wire Dia x 1.719 in Length x Fits 9/32 in Shaft
- Mfr # BP-138
- Zoro # G023423579
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Finish
Zinc Plated
Pin Diameter
0.12 in
Fits Shaft Dia.
9/32 in
Color
Silver
Shank Length
1-23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-138
- Zoro #
- G023423579
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Material
- MB Spring Wire
Dimensions
- Pin Diameter
- 0.12 in
- Fits Shaft Dia.
- 9/32 in
- Shank Length
- 1-23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.