Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Plated Spring Steel, 0.120 in Wire Dia x 1.812 in Length x Fits 1/8 in Shaft
- Mfr # BP-134
- Zoro # G123413203
product price:Â
$
0.72
/ea
Sold in multiples of 100 for
$72.00
Key Features
Shank Length
1-13/16 in
Material
MB Spring Wire
Color
Silver
Finish
Zinc Plated
Fits Shaft Dia.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-134
- Zoro #
- G123413203
- UPC #
- -
- Country of Origin
- United States
- Material
- MB Spring Wire
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 1-13/16 in
- Fits Shaft Dia.
- 1/8 in
- Pin Diameter
- 0.12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.