Bridge Pin, Zinc Plated Spring Steel, 0.120 in Wire Dia x 2.375 in L x Fits 1/2 in to 9/16 in Shaft
- Mfr # BP-0008
- Zoro # G823407809
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Shank Length
2-3/8 in
Color
Silver
Material
MB Spring Wire
Pin Diameter
0.12 in
Fits Shaft Dia.
1/2 in to 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-0008
- Zoro #
- G823407809
- UPC #
- -
- Country of Origin
- India
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 2-3/8 in
- Pin Diameter
- 0.12 in
- Fits Shaft Dia.
- 1/2 in to 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.