Bridge Pin, Zinc Yellow Spring Steel, 0.092 in Wire Dia x 1.875 in L x Fits 3/8 in to 7/16 in Shaft
- Mfr # BPY-2105
- Zoro # G923426342
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Color
Yellow
Fits Shaft Dia.
3/8 in to 7/16 in
Finish
Zinc Yellow
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPY-2105
- Zoro #
- G923426342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 3/8 in to 7/16 in
- Pin Diameter
- 0.092 in
- Shank Length
- 1-7/8 in
Details
- Color
- Yellow
- Finish
- Zinc Yellow
- Material
- MB Spring Wire
- Item
- Bridge Hitch Hair Pin Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.