Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Yellow Spring Steel, 0.148 in Wire Dia x 2.562 in L x Fits 5/8 in to 3/4 in Shaft
- Mfr # BPY-2107
- Zoro # G323402472
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Color
Yellow
Finish
Zinc Yellow
Material
MB Spring Wire
Fits Shaft Dia.
5/8 in to 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPY-2107
- Zoro #
- G323402472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.148 in
- Shank Length
- 2-9/16 in
- Fits Shaft Dia.
- 5/8 in to 3/4 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Yellow
- Finish
- Zinc Yellow
- Material
- MB Spring Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.