Bridge Pin, Zn Plt Spg Stl, .030 Wire Dia x .594 L x .180 In Eye Dia x Fits 1/8 to 3/16 Shft
- Mfr # BP-2101
- Zoro # G323412679
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Shank Length
19/32 in
Fits Shaft Dia.
1/8 in to 3/16 in
Pin Diameter
0.03 in
Material
MB Spring Wire
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-2101
- Zoro #
- G323412679
- UPC #
- -
- Country of Origin
- United States
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Shank Length
- 19/32 in
- Fits Shaft Dia.
- 1/8 in to 3/16 in
- Pin Diameter
- 0.03 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.030 in Wire Dia x 0.594 in Length x 0.180 in Inside Eye Dia x Fits 1/8 in to 3/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.