Bridge Pin, Zn Plt Spg Stl, .042 Wire Dia x .438 L x .080 In Eye Dia x Fits 1/16 to 1/8 Shft
- Mfr # BP-232
- Zoro # G323422791
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Fits Shaft Dia.
1/16 in to 1/8 in
Material
MB Spring Wire
Pin Diameter
0.042 in
Finish
Zinc Plated
Shank Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-232
- Zoro #
- G323422791
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Shaft Dia.
- 1/16 in to 1/8 in
- Pin Diameter
- 0.042 in
- Shank Length
- 7/16 in
Details
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
Description
Bridge Pin - Zinc Plated Spring Steel - 0.042 in Wire Dia x 0.438 in Length x 0.080 in Inside Eye Dia x Fits 1/16 in to 1/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.