Bridge Pin, Zn Plt Spg Stl, .047 Wire Dia x .594 L x .130 In Eye Dia x Fits 1/8 to 3/16 Shft
- Mfr # BP-221
- Zoro # G323401789
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Finish
Zinc Plated
Fits Shaft Dia.
1/8 in to 3/16 in
Material
MB Spring Wire
Color
Silver
Pin Diameter
0.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-221
- Zoro #
- G323401789
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Shaft Dia.
- 1/8 in to 3/16 in
- Shank Length
- 19/32 in
- Pin Diameter
- 0.047 in
Details
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - Zinc Plated Spring Steel - 0.047 in Wire Dia x 0.594 in Length x 0.130 in Inside Eye Dia x Fits 1/8 in to 3/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.