Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .054 Wire Dia x .75 L x .130 In Eye Dia x Fits 3/16 to .25 Shft
- Mfr # BP-236
- Zoro # G823402590
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Color
Silver
Shank Length
3/4 in
Pin Diameter
0.054 in
Fits Shaft Dia.
3/16 in to 1/4 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-236
- Zoro #
- G823402590
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 0.054 in
- Fits Shaft Dia.
- 3/16 in to 1/4 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.054 in Wire Dia x 0.750 in Length x 0.130 in Inside Eye Dia x Fits 3/16 in to 1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.