Bridge Pin, Zn Plt Spg Stl, .062 Wire Dia x 1.562 L x .380 In Eye Dia x Fits 3/8 to .5 Shft (US)
- Mfr # BP-218/D
- Zoro # G623405791
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Material
MB Spring Wire
Finish
Zinc Plated
Color
Silver
Shank Length
1-9/16 in
Fits Shaft Dia.
3/8 in to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-218/D
- Zoro #
- G623405791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-9/16 in
- Fits Shaft Dia.
- 3/8 in to 1/2 in
- Pin Diameter
- 1/16 in
Details
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - Zinc Plated Spring Steel - 0.062 in Wire Dia x 1.562 in Length x 0.380 in Inside Eye Dia x Fits 3/8 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.