Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .072 Wire Dia x 1.094 L x .140 In Eye Dia x Fits 5/16 to 3/8 Shft
- Mfr # BP-225
- Zoro # G323414925
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Shank Length
1-3/32 in
Material
MB Spring Wire
Pin Diameter
0.072 in
Color
Silver
Fits Shaft Dia.
5/16 in to 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-225
- Zoro #
- G323414925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 1-3/32 in
- Pin Diameter
- 0.072 in
- Fits Shaft Dia.
- 5/16 in to 3/8 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
Description
Bridge Pin - Zinc Plated Spring Steel - 0.072 in Wire Dia x 1.094 in Length x 0.140 in Inside Eye Dia x Fits 5/16 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.