Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .072 Wire Dia x 1.875 L x .630 In Eye Dia x Fits 3/8 to .5 Shft
- Mfr # BP-239
- Zoro # G823411431
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Shank Length
1-7/8 in
Pin Diameter
0.072 in
Material
MB Spring Wire
Finish
Zinc Plated
Fits Shaft Dia.
3/8 in to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-239
- Zoro #
- G823411431
- UPC #
- -
- Country of Origin
- China
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Shank Length
- 1-7/8 in
- Pin Diameter
- 0.072 in
- Fits Shaft Dia.
- 3/8 in to 1/2 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.072 in Wire Dia x 1.875 in Length x 0.630 in Inside Eye Dia x Fits 3/8 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.