Bridge Pin, Zn Plt Spg Stl, .080 Wire Dia x 1.562 L x .380 In Eye Dia x Fits 3/8 to .5 Shft
- Mfr # BP-217
- Zoro # G423420192
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Finish
Zinc Plated
Color
Silver
Shank Length
1-9/16 in
Fits Shaft Dia.
3/8 in to 1/2 in
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-217
- Zoro #
- G423420192
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 1-9/16 in
- Fits Shaft Dia.
- 3/8 in to 1/2 in
- Pin Diameter
- 0.08 in
Details
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
Description
Bridge Pin - Zinc Plated Spring Steel - 0.080 in Wire Dia x 1.562 in Length x 0.380 in Inside Eye Dia x Fits 3/8 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.