Bridge Pin, Zn Plt Spg Stl, .091 Wire Dia x 2 L x .670 In Eye Dia x Fits 3/8 to .5 Shft
- Mfr # BP-0006
- Zoro # G823403405
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Pin Diameter
0.091 in
Material
MB Spring Wire
Color
Silver
Finish
Zinc Plated
Fits Shaft Dia.
3/8 in to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-0006
- Zoro #
- G823403405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.091 in
- Shank Length
- 2 in
- Fits Shaft Dia.
- 3/8 in to 1/2 in
Details
- Material
- MB Spring Wire
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Finish
- Zinc Plated
Description
Bridge Pin - Zinc Plated Spring Steel - 0.091 in Wire Dia x 2.000 in Length x 0.670 in Inside Eye Dia x Fits 3/8 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.