Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .092 Wire Dia x 1.875 L x .700 In Eye Dia x Fits 3/8 to 7/16 Shft
- Mfr # BP-2105
- Zoro # G923402223
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Shank Length
1-7/8 in
Color
Silver
Fits Shaft Dia.
3/8 in to 7/16 in
Finish
Zinc Plated
Pin Diameter
0.092 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-2105
- Zoro #
- G923402223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Fits Shaft Dia.
- 3/8 in to 7/16 in
- Pin Diameter
- 0.092 in
Details
- Color
- Silver
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - Zinc Plated Spring Steel - 0.092 in Wire Dia x 1.875 in Length x 0.700 in Inside Eye Dia x Fits 3/8 in to 7/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.