Bridge Pin, Zn Plt Spg Stl, .094 Wire Dia x 2.312 L x .630 In Eye Dia x Fits .25 to 5/8 Shft (US)
- Mfr # BP-207/D
- Zoro # G223402398
product price:Â
$
0.54
/ea
Sold in multiples of 100 for
$54.00
Key Features
Material
MB Spring Wire
Color
Silver
Pin Diameter
3/32 in
Finish
Zinc Plated
Fits Shaft Dia.
1/4 in to 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-207/D
- Zoro #
- G223402398
- UPC #
- -
- Country of Origin
- United States
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 2-5/16 in
- Fits Shaft Dia.
- 1/4 in to 5/8 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.094 in Wire Dia x 2.312 in Length x 0.630 in Inside Eye Dia x Fits 1/4 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.