Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .105 Wire Dia x 1.25 L x .130 In Eye Dia x Fits 5/16 to 3/8 Shft
- Mfr # BP-230
- Zoro # G423404543
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Shank Length
1-1/4 in
Color
Silver
Pin Diameter
0.105 in
Finish
Zinc Plated
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-230
- Zoro #
- G423404543
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
- Material
- MB Spring Wire
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 0.105 in
- Fits Shaft Dia.
- 5/16 in to 3/8 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.105 in Wire Dia x 1.250 in Length x 0.130 in Inside Eye Dia x Fits 5/16 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.