Bridge Pin, Zn Plt Spg Stl, .125 Wire Dia x 1.938 L x .440 In Eye Dia x Fits .5 to .75 Shft (US)
- Mfr # BP-216/D
- Zoro # G123405963
product price:Â
$
0.69
/ea
Sold in multiples of 100 for
$69.00
Key Features
Shank Length
1-15/16 in
Fits Shaft Dia.
1/2 in to 3/4 in
Finish
Zinc Plated
Pin Diameter
1/8 in
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-216/D
- Zoro #
- G123405963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-15/16 in
- Fits Shaft Dia.
- 1/2 in to 3/4 in
- Pin Diameter
- 1/8 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Color
- Silver
Description
Bridge Pin - Zinc Plated Spring Steel - 0.125 in Wire Dia x 1.938 in Length x 0.440 in Inside Eye Dia x Fits 1/2 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.