Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .125 Wire Dia x 3.125 L x 1 In Eye Dia x Fits .75 to 1-1/8 Shft
- Mfr # BP-202
- Zoro # G323414789
product price:Â
$
0.80
/ea
Sold in multiples of 100 for
$80.00
Key Features
Material
MB Spring Wire
Color
Silver
Shank Length
3-1/8 in
Fits Shaft Dia.
3/4 in to 1-1/8 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-202
- Zoro #
- G323414789
- UPC #
- -
- Country of Origin
- China
- Material
- MB Spring Wire
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 3-1/8 in
- Fits Shaft Dia.
- 3/4 in to 1-1/8 in
- Pin Diameter
- 0.125 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.125 in Wire Dia x 3.125 in Length x 1.000 in Inside Eye Dia x Fits 3/4 in to 1-1/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.