Bridge Pin, Zn Plt Spg Stl, .148 Wire Dia x 2.75 L x .730 In Eye Dia x Fits 5/8 to 7/8 Shft
- Mfr # BP-0010
- Zoro # G223416586
product price:Â
$
0.90
/ea
Sold in multiples of 100 for
$90.00
Key Features
Material
MB Spring Wire
Finish
Zinc Plated
Shank Length
2-3/4 in
Color
Silver
Pin Diameter
0.148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-0010
- Zoro #
- G223416586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-3/4 in
- Pin Diameter
- 0.148 in
- Fits Shaft Dia.
- 5/8 in to 7/8 in
Details
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
Description
Bridge Pin - Zinc Plated Spring Steel - 0.148 in Wire Dia x 2.750 in Length x 0.730 in Inside Eye Dia x Fits 5/8 in to 7/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.