Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .162 Wire Dia x 3 L x .5 In Eye Dia x Fits .5 to 5/8 Shft
- Mfr # BP-204
- Zoro # G223412946
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Color
Silver
Pin Diameter
0.162 in
Material
MB Spring Wire
Shank Length
3 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-204
- Zoro #
- G223412946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.162 in
- Shank Length
- 3 in
- Fits Shaft Dia.
- 1/2 in to 5/8 in
Details
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - Zinc Plated Spring Steel - 0.162 in Wire Dia x 3.000 in Length x 0.500 in Inside Eye Dia x Fits 1/2 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.