Bridge Pin, Zn Plt Spg Stl, .162 Wire Dia x 3 L x .630 In Eye Dia x Fits .5 to 5/8 Shft (US)
- Mfr # BP-204/D
- Zoro # G223415145
product price:Â
$
1.75
/ea
Sold in multiples of 100 for
$175.00
Key Features
Material
MB Spring Wire
Pin Diameter
0.162 in
Color
Silver
Finish
Zinc Plated
Shank Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-204/D
- Zoro #
- G223415145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.162 in
- Shank Length
- 3 in
- Fits Shaft Dia.
- 1/2 in to 5/8 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
Description
Bridge Pin - Zinc Plated Spring Steel - 0.162 in Wire Dia x 3.000 in Length x 0.630 in Inside Eye Dia x Fits 1/2 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.