Bridge Pin, Zn Plt Spg Stl, .177 Wire Dia x 3.25 L x .940 In Eye Dia x Fits 5/8 to 1 Shft
- Mfr # BP-206
- Zoro # G623405142
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Pin Diameter
0.177 in
Color
Silver
Material
MB Spring Wire
Shank Length
3-1/4 in
Fits Shaft Dia.
5/8 in to 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-206
- Zoro #
- G623405142
- UPC #
- -
- Country of Origin
- China
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
Dimensions
- Pin Diameter
- 0.177 in
- Shank Length
- 3-1/4 in
- Fits Shaft Dia.
- 5/8 in to 1 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.177 in Wire Dia x 3.250 in Length x 0.940 in Inside Eye Dia x Fits 5/8 in to 1 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.