Shop HUYETT
See all product information
Create Account
Bridge Pin, Zn Plt Spg Stl, .177 Wire Dia x 3.5 L x .900 In Eye Dia x Fits .75 to 1-1/16 Shft (US)
- Mfr # BP-229/D
- Zoro # G723402447
product price:Â
$
2.45
/ea
Sold in multiples of 100 for
$245.00
Key Features
Shank Length
3-1/2 in
Finish
Zinc Plated
Fits Shaft Dia.
3/4 in to 1-1/16 in
Color
Silver
Pin Diameter
0.177 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-229/D
- Zoro #
- G723402447
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
Dimensions
- Shank Length
- 3-1/2 in
- Fits Shaft Dia.
- 3/4 in to 1-1/16 in
- Pin Diameter
- 0.177 in
Description
Bridge Pin - Zinc Plated Spring Steel - 0.177 in Wire Dia x 3.500 in Length x 0.900 in Inside Eye Dia x Fits 3/4 in to 1-1/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.