Bridge Pin, Zn Plt Spg Stl, .177 Wire Dia x 3.75 L x .940 In Eye Dia x Fits 7/8 to 1.25 Shft
- Mfr # BP-208
- Zoro # G623402769
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Fits Shaft Dia.
7/8 in to 1-1/4 in
Finish
Zinc Plated
Color
Silver
Material
MB Spring Wire
Pin Diameter
0.177 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-208
- Zoro #
- G623402769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Shaft Dia.
- 7/8 in to 1-1/4 in
- Pin Diameter
- 0.177 in
- Shank Length
- 3-3/4 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
- Color
- Silver
- Material
- MB Spring Wire
Description
Bridge Pin - Zinc Plated Spring Steel - 0.177 in Wire Dia x 3.750 in Length x 0.940 in Inside Eye Dia x Fits 7/8 in to 1-1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.