Button Head QR Pin, Cad Plt 4130 AS, .25 Dia x 3 Usable L x 3.290 Shk L
- Mfr # PLB-0250-3000
- Zoro # G323424344
product price:Â
$
84.45
/ea
Sold in multiples of 10 for
$844.50
Key Features
Pin Dia.
1/4 in
Finish
Cadmium Plated
Material
4130 Alloy Steel
Color
Silver
Shank Length
3.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLB-0250-3000
- Zoro #
- G323424344
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium Plated
- Material
- 4130 Alloy Steel
- Color
- Silver
- Item
- Button Head Positive Lock Pin
Dimensions
- Pin Dia.
- 1/4 in
- Shank Length
- 3.29 in
- Length
- 3 in
Description
Button Head Quick Release Pin - Cadmium Plated 4130 Alloy Steel - 0.250 in Dia x 3.000 in Usable Length x 3.290 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.