Shop HUYETT
See all product information
Create Account
Button Head QR Pin, Cad Plt 4130 AS, .375 Dia x 1.75 Usable L x 2.115 Shk L
- Mfr # PLB-0375-1750
- Zoro # G623401427
product price:Â
$
97.99
/ea
Sold in multiples of 10 for
$979.90
Key Features
Material
4130 Alloy Steel
Pin Dia.
3/8 in
Color
Silver
Length
1-3/4 in
Shank Length
2.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLB-0375-1750
- Zoro #
- G623401427
- UPC #
- -
- Country of Origin
- United States
- Material
- 4130 Alloy Steel
- Color
- Silver
- Item
- Button Head Positive Lock Pin
- Finish
- Cadmium Plated
Dimensions
- Pin Dia.
- 3/8 in
- Length
- 1-3/4 in
- Shank Length
- 2.115 in
Description
Button Head Quick Release Pin - Cadmium Plated 4130 Alloy Steel - 0.375 in Dia x 1.750 in Usable Length x 2.115 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.