Button Head QR Pin, Cad Plt 4130 AS, .625 Dia x 5 Usable L x 5.580 Shk L
- Mfr # PLB-0625-5000
- Zoro # G423419349
product price:Â
$
177.99
/ea
Sold in multiples of 12 for
$2,135.88
Free Shipping & Returns
Key Features
Color
Silver
Finish
Cadmium Plated
Length
5 in
Pin Dia.
5/8 in
Shank Length
5.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLB-0625-5000
- Zoro #
- G423419349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Pin Dia.
- 5/8 in
- Shank Length
- 5.58 in
Details
- Color
- Silver
- Item
- Button Head Positive Lock Pin
- Finish
- Cadmium Plated
- Material
- 4130 Alloy Steel
Description
Button Head Quick Release Pin - Cadmium Plated 4130 Alloy Steel - 0.625 in Dia x 5.000 in Usable Length x 5.580 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.