Zoro Homepage

Cage Nut, #10-32, Stainless Steel, Plain Finish

  • Mfr # EFCN-D98579-1032-81

  • Zoro # G800443684


product price: $0.78
/ea
Sold in multiples of 50 for $39.00

Key Features

Thread Size
#10-32
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Nut Material
Stainless Steel
Nut Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCN-D98579-1032-81
Zoro #
G800443684
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Minimum Panel Thickness
0.064 in
Maximum Panel Thickness
0.105 in
Overall Length
0.52 in
Overall Width
0.49 in

Details

Item
Cage Nut
Nut Material
Stainless Steel
Nut Finish
Plain
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. Cage Nut Scr Sz 10-32 Pnl 0.064-0.105 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.