Cap Hd Sckt Scr 3/8in x 1in ST BO

  • Mfr # SCRK02-0375-1000ASB

  • Zoro # G016499017


product price:  $0.18
/ea
Sold in multiples of 100 for $18.00

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Thread Type
UNC
Screw Length
1 in
Material
Alloy Steel
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRK02-0375-1000ASB
Zoro #
G016499017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
1 in
Thread Size
3/8-16 in

Details

Finish
Black Oxide
Drive Type
Hex
Item
Screws
Thread Type
UNC
Head Type
Socket
Material
Alloy Steel
Standards
ASME B18.3

Description

Cap Head Socket Screws Full Coarse Thread 3/8 in x 1 in Alloy Steel Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.