Cap Nut, 1/2-13, Steel, Nickel Plated, 13/16 in H

  • Mfr # NUTC08-0500-0812SN

  • Zoro # G813330933


product price:  $0.48
/ea
Sold in multiples of 35 for $16.80

Key Features

Material
Steel
Finish
Nickel Plated
Overall Height
13/16 in
System of Measurement
Inch
Nut Height
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTC08-0500-0812SN
Zoro #
G813330933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-13
Overall Height
13/16 in
Nut Height
0.812 in

Details

Item
Cap Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
UNC

Description

Round Cap Nuts 2-Piece Coarse Thread 1/2-13 x 13/16 in Steel Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.