Cap Nut, 5/16-18, Steel, Nickel Plated, 17/32 in H

  • Mfr # NUTC08-0312-0531SN

  • Zoro # G113330886


product price:  $0.20
/ea
Sold in multiples of 85 for $17.00

Key Features

Material
Steel
Finish
Nickel Plated
Overall Height
17/32 in
System of Measurement
Inch
Fastener Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTC08-0312-0531SN
Zoro #
G113330886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16-18
Overall Height
17/32 in
Nut Height
0.531 in

Details

Item
Cap Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
UNC

Description

Round Cap Nuts 2-Piece Coarse Thread 5/16-18 x 17/32 in Steel Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.