This item is Discontinued.

Huyett Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H NUTC08-0008-0343SN

Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H (Discontinued)

  • Mfr # NUTC08-0008-0343SN
  • Zoro # G813330858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTC08-0008-0343SN
Zoro #
G813330858
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Overall Height
11/32 in
Nut Height
0.343 in

Details

Item
Cap Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
UNC

Description

Round Cap Nuts 2-Piece Coarse Thread #8-32 x 11/32 in Steel Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.