Center-Lock Distorted Thread Lock Nut, 3/8-16, Low Carbon Steel, Zinc Clear Trivalent, 0.375 in Ht

  • Mfr # NUTH11-0375-0375LC3

  • Zoro # G213330977


product price:  $0.07
/ea
Sold in multiples of 200 for $14.00

Key Features

Lock Type
Center-Lock Distorted Thread
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Hex Height
0.375 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH11-0375-0375LC3
Zoro #
G213330977
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Hex Height
0.375 in

Details

Item
Lock Nut
Lock Type
Center-Lock Distorted Thread
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
Thread Type
UNC

Description

Center Distorted Thread Locking Hex Nuts Coarse Thread 3/8-16 x 3/8 in Low Carbon Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.