
Center-Lock Distorted Thread Lock Nut, 5/8-11, Low Carbon Steel, Zinc Clear Trivalent, 0.625 in Ht
Mfr # NUTH11-0625-0625LC3
Zoro # G113331005
product price:Â $0.32
/ea
Sold in multiples of 35 for $11.20
Key Features
Lock Type
Center-Lock Distorted Thread
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Hex Height
0.625 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH11-0625-0625LC3
Zoro #
G113331005
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8-11
Hex Height
0.625 in
Details
Item
Lock Nut
Lock Type
Center-Lock Distorted Thread
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
Thread Type
UNC
Description
Center Distorted Thread Locking Hex Nuts Coarse Thread 5/8-11 x 5/8 in Low Carbon Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.