Shop HUYETT
See all product information
Create Account
Circle Cotter Pin, Zinc Plated Carbon Steel, 0.048 in Dia x Fits 3/4 in Shaft
- Mfr # CC-048-0750
- Zoro # G323422524
product price:Â
$
0.29
/ea
Sold in multiples of 1000 for
$290.00
Key Features
Color
Silver
Pin Diameter
0.048 in
Finish
Zinc Plated
Material
Carbon Steel
Fits Shaft Dia.
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC-048-0750
- Zoro #
- G323422524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.048 in
- Fits Shaft Dia.
- 0.75 in
Details
- Item
- Circle Cotter Pin
- Color
- Silver
- Finish
- Zinc Plated
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.