Circle Cotter Pin, Zinc Plated Carbon Steel, 0.048 in Dia x Fits 5/8 in Shaft
- Mfr # CC-048-0625
- Zoro # G723405516
product price:Â
$
0.16
/ea
Sold in multiples of 25000 for
$4,000.00
Key Features
Fits Shaft Dia.
0.625 in
Color
Silver
Pin Diameter
0.048 in
Finish
Zinc Plated
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC-048-0625
- Zoro #
- G723405516
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Finish
- Zinc Plated
- Item
- Circle Cotter Pin
- Material
- Carbon Steel
Dimensions
- Fits Shaft Dia.
- 0.625 in
- Pin Diameter
- 0.048 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.