Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L

  • Mfr # BLTH02-M160-1400D2F

  • Zoro # G115384573


product price:  $2.15
/ea
Sold in multiples of 8 for $17.20

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Fastener Length
140 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTH02-M160-1400D2F
Zoro #
G115384573
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
M16-2.00
Fastener Length
140 mm
Head Height
10.18 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
DIN 931, ISO 4014
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Cap Hex Head Bolts Partial Coarse Thread 16.0 x 2.00 x 140.0 mm DIN 931 Class 10.9 Steel Zinc Yellow Bake Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.