Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L
- Mfr # BLTH00-M180-0500D8F
- Zoro # G115384085
product price:Â
$
3.25
/ea
Sold in multiples of 6 for
$19.50
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-2.50
Fastener Length
50 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTH00-M180-0500D8F
- Zoro #
- G115384085
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M18-2.50
- Fastener Length
- 50 mm
- Head Height
- 11.715 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Standards
- DIN 933, ISO 4017
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Description
Cap Hex Head Bolts Full Coarse Thread 18.0 x 2.50 x 50.0 mm DIN 933 Class 10.9 Steel Zinc Yellow Bake Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.