Shop HUYETT
See all product information
Create Account
Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L
- Mfr # BLTH02-M060-0650D2F
- Zoro # G315384434
product price:Â
$
0.32
/ea
Sold in multiples of 69 for
$22.08
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH02-M060-0650D2F
- Zoro #
- G315384434
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- DIN 931, ISO 4014
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 65 mm
- Head Height
- 4.15 mm
Description
Cap Hex Head Bolts Partial Coarse Thread 6.0 x 1.00 x 65.0 mm DIN 931 Class 10.9 Steel Zinc Yellow Bake Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.