Shop HUYETT
See all product information
Create Account
Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L
- Mfr # BLTH62-M100-1000D143
- Zoro # G315385394
product price:Â
$
1.15
/ea
Sold in multiples of 22 for
$25.30
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Fastener Length
100 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTH62-M100-1000D143
- Zoro #
- G315385394
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.00
- Fastener Length
- 100 mm
- Head Height
- 6.58 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- DIN 960, ISO 4014
- Item
- Hex Head Cap Screw
- Thread Type
- Extra Fine
Description
Cap Hex Head Bolts Partial Extra Fine Thread 10.0 x 1.00 x 100.0 mm DIN 960 Class 8.8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.