Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L

  • Mfr # BLTH01-M100-0500D163

  • Zoro # G515384937


product price:  $0.57
/ea
Sold in multiples of 16 for $9.12

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Material
Steel
Finish
Zinc Plated
Standards
DIN 961, ISO 4017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTH01-M100-0500D163
Zoro #
G515384937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.25
Fastener Length
50 mm
Head Height
6.58 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 961, ISO 4017
Item
Hex Head Cap Screw
Thread Type
Fine

Description

Cap Hex Head Bolts Full Fine Thread 10.0 x 1.25 x 50.0 mm DIN 961 Class 8.8 Steel Zinc Clear Trivalent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.