Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L

  • Mfr # BLTH02-M100-1200883

  • Zoro # G815386013


product price:  $1.15
/ea
Sold in multiples of 14 for $16.10

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Fastener Length
120 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTH02-M100-1200883
Zoro #
G815386013
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M10-1.50
Fastener Length
120 mm
Head Height
6.58 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ISO 4014
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Cap Hex Head Bolts Partial Coarse Thread 10.0 x 1.50 x 120.0 mm Class 8.8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.