Shop HUYETT
See all product information
Create Account
Class 8.8, M30-3.50 Hex Head Cap Screw, Plain Steel, 100 mm L
- Mfr # BLTH02-M300-1000D3P
- Zoro # G615386190
product price:Â
$
11.35
/ea
Sold in multiples of 25 for
$283.75
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
DIN 931, ISO 4014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH02-M300-1000D3P
- Zoro #
- G615386190
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Standards
- DIN 931, ISO 4014
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- M30-3.50
- Fastener Length
- 100 mm
- Head Height
- 19.12 mm
Description
Cap Hex Head Bolts Partial Coarse Thread 30.0 x 3.50 x 100.0 mm DIN 931 Class 8.8 Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.