Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 6-5/16 in Usable Lg, Carbon Steel

  • Mfr # CLVC100-8L-100-075SC

  • Zoro # G700010092


product price: $55.95
/ea

Key Features

System of Measurement
Inch
Usable Length
6-5/16 in
Material
Carbon Steel
Finish
Plain
Standards
FedSpec A-A-1192A (Type 14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLVC100-8L-100-075SC
Zoro #
G700010092
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
6-5/16 in
Size
#3 x 1-8
Thickness
.500" (1/2)
Width
1.500" (1-1/2)

Details

Item
Clevis End
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Standards
FedSpec A-A-1192A (Type 14)

Description

Finished Clevises-Left Hand. Clevis End #3 1-8LH 1-1/16 3/4 SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.