Shop HUYETT
See all product information
Create Account
Clevis Pin, , 0.188 in Dia x 1.609 in Overall L x 1.750 in Shank L x 0.094 in Hole Dia
- Mfr # CLP-0187-1750
- Zoro # G623422118
product price:Â
$
0.77
/ea
Sold in multiples of 100 for
$77.00
Key Features
Pin Diameter
3/16 in
Finish
Plain
Length
1-39/64 in
Material
Low Carbon Steel
Head Dia. (In.)
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLP-0187-1750
- Zoro #
- G623422118
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Clevis Pin
- Finish
- Plain
- Material
- Low Carbon Steel
Dimensions
- Pin Diameter
- 3/16 in
- Length
- 1-39/64 in
- Shank Length
- 1-3/4 in
- Head Dia. (In.)
- 0.32 in
Description
Clevis Pin - Low Carbon Steel - 0.188 in Dia x 1.609 in Overall Length x 1.750 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.