Clevis Pin, , 0.375 in Dia x 1.391 in Overall L x 1.625 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0375-1625
- Zoro # G923418873
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Material
Low Carbon Steel
Length
1-25/64 in
Finish
Plain
Head Dia. (In.)
0.5 in
Pin Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0375-1625
- Zoro #
- G923418873
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 1-25/64 in
- Head Dia. (In.)
- 0.5 in
- Pin Diameter
- 3/8 in
- Shank Length
- 1--5/8 in
Details
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Plain
Description
Clevis Pin - Low Carbon Steel - 0.375 in Dia x 1.391 in Overall Length x 1.625 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.