Shop HUYETT
See all product information
Create Account
Clevis Pin, , 0.375 in Dia x 4.766 in Overall L x 5.000 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0375-5000
- Zoro # G023418445
product price:Â
$
3.39
/ea
Sold in multiples of 100 for
$339.00
Key Features
Length
4-49/64 in
Material
Low Carbon Steel
Pin Diameter
3/8 in
Finish
Plain
Head Dia. (In.)
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0375-5000
- Zoro #
- G023418445
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 4-49/64 in
- Shank Length
- 5 in
- Pin Diameter
- 3/8 in
- Head Dia. (In.)
- 0.5 in
Details
- Material
- Low Carbon Steel
- Finish
- Plain
- Item
- Standard Clevis Pin
Description
Clevis Pin - Low Carbon Steel - 0.375 in Dia x 4.766 in Overall Length x 5.000 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.