Clevis Pin, , 0.438 in Dia x 1.234 in Overall L x 1.234 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0437-1234
- Zoro # G023424767
product price:Â
$
2.75
/ea
Sold in multiples of 4 for
$11.00
Key Features
Length
1-15/64 in
Material
Low Carbon Steel
Finish
Plain
Pin Diameter
7/16 in
Head Dia. (In.)
0.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0437-1234
- Zoro #
- G023424767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1-15/64 in
- Shank Length
- 1-15/64 in
- Pin Diameter
- 7/16 in
- Head Dia. (In.)
- 0.57 in
Details
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Plain
Description
Clevis Pin - Low Carbon Steel - 0.438 in Dia x 1.234 in Overall Length x 1.234 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.